- 21 in Length
- 3 in Width
- P150 Grit
| Splice Type | Film-Lok |
| Backing Wt. | Y Weight |
| Length | 21 in |
| Width | 3 in |
| Backing Material | Cloth |
| Grit | P150 |
| Weight | 0.102 LB |
| EAN or UPC | 51144814046 |
| Splice Type | Film-Lok |
| Backing Wt. | Y Weight |
| Length | 21 in |
| Width | 3 in |
| Backing Material | Cloth |
| Grit | P150 |
| Weight | 0.102 LB |
| EAN or UPC | 51144814046 |