- 21 in Length
- 3 in Width
- P100 Grit
| Width | 3 in |
| Grit | P100 |
| Length | 21 in |
| Splice Type | Film-Lok |
| Backing Wt. | Y Weight |
| Backing Material | Cloth |
| Weight | 0.12 LB |
| EAN or UPC | 51144814022 |
| Width | 3 in |
| Grit | P100 |
| Length | 21 in |
| Splice Type | Film-Lok |
| Backing Wt. | Y Weight |
| Backing Material | Cloth |
| Weight | 0.12 LB |
| EAN or UPC | 51144814022 |