- 18 in Length
- 3 in Width
- 60 Grit
| Splice Type | Film-Lok |
| Grit | 60 |
| Length | 18 in |
| Width | 3 in |
| Backing Material | Cloth |
| Backing Wt. | Y Weight |
| Weight | 0.138 LB |
| EAN or UPC | 51144813940 |
| Splice Type | Film-Lok |
| Grit | 60 |
| Length | 18 in |
| Width | 3 in |
| Backing Material | Cloth |
| Backing Wt. | Y Weight |
| Weight | 0.138 LB |
| EAN or UPC | 51144813940 |