- 18 in Length
- 3 in Width
- 50 Grit
| Length | 18 in |
| Width | 3 in |
| Splice Type | Film-Lok |
| Backing Material | Cloth |
| Backing Wt. | Y Weight |
| Grit | 50 |
| Weight | 3.2 LB |
| EAN or UPC | 51144813933 |
| Length | 18 in |
| Width | 3 in |
| Splice Type | Film-Lok |
| Backing Material | Cloth |
| Backing Wt. | Y Weight |
| Grit | 50 |
| Weight | 3.2 LB |
| EAN or UPC | 51144813933 |