- 5 in Diameter
- Aluminum Oxide Material
- 24 Grit
| RPM [Max] | 12000 rpm |
| Type of Abrasive | Coated |
| Performance | Good |
| Used With | Carbon Steel |
| Grit | 24 |
| Center Hole | 0.875 in |
| Backing Material | Fiber |
| Dia. | 5 in |
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Color | Brown |
| Weight | 0.091 LB |
| EAN or UPC | 51144813698 |

