- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
| Connector Type | Ceramic Fibre Optic Connectors |
| Backing Material | Film |
| Material | Aluminum Oxide |
| Color | Yellow |
| Method of Attachment | PSA |
| Micron Grade | 12 μm |
| Used With | Ceramics |
| Length | 11 in |
| Width | 8 1/2 in |
| Weight | 9.0 LB |
| EAN or UPC | 51144813346 |

