- 8 in Diameter
- Diamond Material
| Used With | Carbide |
| Backing Wt. | X Weight |
| Dia. | 8 in |
| Material | Diamond |
| Backing Material | Cloth |
| Color | Yellow |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grade | M40 |
| Weight | 0.2 LB |
| EAN or UPC | 51144813032 |
| Used With | Carbide |
| Backing Wt. | X Weight |
| Dia. | 8 in |
| Material | Diamond |
| Backing Material | Cloth |
| Color | Yellow |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grade | M40 |
| Weight | 0.2 LB |
| EAN or UPC | 51144813032 |