- 79 in Length
- 3 in Width
- 80 Grit
- Aluminum Oxide Material
| Color | Brown |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Performance | Good |
| Grit | 80 |
| Coat Type | Closed Coat |
| Splice Type | Film-Lok |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Length | 79 in |
| Width | 3 in |
| Weight | 0.348 LB |
| EAN or UPC | 51144811922 |

