- 12 in Diameter
- Diamond Material
| Material | Diamond |
| Dia. | 12 in |
| Used With | Carbide |
| Color | Black |
| Backing Material | Cloth |
| Grade | M125 |
| Backing Wt. | X Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 9.0 LB |
| EAN or UPC | 51144811267 |
| Material | Diamond |
| Dia. | 12 in |
| Used With | Carbide |
| Color | Black |
| Backing Material | Cloth |
| Grade | M125 |
| Backing Wt. | X Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 9.0 LB |
| EAN or UPC | 51144811267 |