- 24 in Length
- 1/4 in Width
- 50 Grit
- Ceramic Material
| Used With | Aluminum |
| Material | Ceramic |
| Grit | 50 |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Color | Orange |
| Coat Type | Closed Coat |
| Length | 24 in |
| Splice Type | Fabric |
| Performance | Better |
| Width | 1/4 in |
| Backing Wt. | YF Weight |
| Weight | 0.017 LB |
| EAN or UPC | 51144810611 |

