- 6 in Diameter
- Aluminum Oxide Material
- Vacuum Type
| RPM [Max] | 10000 rpm |
| Material | Aluminum Oxide |
| Performance | Good |
| Color | Black |
| Micron Grade | 60 μm |
| Backing Material | Polyester Film |
| Type | Vacuum |
| Dia. | 6 in |
| Backing Wt. | 3 mil |
| Method of Attachment | Pressure Sensitive Adhesive |
| No. of Holes | 6 |
| Used With | Paint |
| Weight | 7.1 LB |
| EAN or UPC | 51144808175 |

