- 2 1/2 in Diameter
- 1 1/4 in Center Hole
- 1 1/4 in Width
- P180 Grit
- Aluminum Oxide Material
| Center Hole | 1 1/4 in |
| Color | Red, Maroon |
| Backing Wt. | X Weight |
| Dia. | 2.5 in |
| Material | Aluminum Oxide |
| Method of Attachment | Roloc |
| Performance | Good |
| RPM [Max] | 9000 rpm |
| Weight | 0.12 LB |
| EAN or UPC | 51144808007 |

