- 1/4 in Diameter
- 1 in Length
- 1/8 in Center Hole Diameter
| Diameter | 1/4 in |
| Type of Abrasive | Coated |
| Color | Orange |
| Backing Wt. | X Weight |
| Grit | 80 |
| RPM [Max] | 24000 rpm |
| Backing Material | Cloth |
| Bond | Resin |
| Center Hole Dia. | 1/8 in |
| Material | Ceramic |
| Coat Type | Closed Coat |
| Length | 1 in |
| Weight | 0.03 LB |
| EAN or UPC | 51144807932 |

