- 2 in Diameter
- 1 in Length
- 1 in Width
- Ceramic Material
- 80 Grit
| Width | 1 in |
| Coat Type | Closed Coat |
| Grit | 80 |
| Used With | Stainless Steel |
| Performance | Better |
| Length | 1 in |
| Dia. | 2 in |
| Backing Material | Cloth |
| RPM [Max] | 11000 rpm |
| Color | Orange |
| Backing Wt. | X Weight |
| Back Color | Gray |
| Material | Ceramic |
| Weight | 0.18 LB |
| EAN or UPC | 51144807758 |

