- 1/2 in Diameter
- 1 in Length
- 1 in Width
- Ceramic Material
- 50 Grit
| Backing Wt. | X Weight |
| Performance | Better |
| Grit | 50 |
| Backing Material | Cloth |
| RPM [Max] | 15000 rpm |
| Length | 1 in |
| Color | Orange |
| Width | 1 in |
| Coat Type | Closed Coat |
| Material | Ceramic |
| Dia. | 0.5 in |
| Used With | Stainless Steel |
| Back Color | Gray |
| Weight | 0.18 LB |
| EAN or UPC | 51144807659 |

