- 2 1/2 in Diameter
- 1/4 in Center Hole
- 1 in Width
- Type 83
- P120 Grit
| Method of Attachment | Shaft |
| Used With | Stainless Steel |
| Color | Orange |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| RPM [Max] | 25000 rpm |
| Performance | Best |
| Dia. | 2.5 in |
| Shank Size | 1/4 in |
| Center Hole | 1/4 in |
| Material | Ceramic |
| Type | Type 83 |
| Width | 1 in |
| Weight | 1.5 LB |
| EAN or UPC | 51144807567 |

