- 132 in Length
- 4 in Width
- 60 Grit
- Ceramic Aluminum Oxide Material
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Performance | Better |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Width | 4 in |
| Splice Type | Film-Lok |
| Used With | Aluminum |
| Color | Orange |
| Length | 132 in |
| Grit | 60 |
| Material | Ceramic Aluminum Oxide |
| Coat Type | Closed Coat |
| Weight | 1.12 LB |
| EAN or UPC | 51144807079 |

