- 20 1/2 in Length
- 3/4 in Width
- 60 Grit
- Ceramic Material
| Splice Type | Fabric |
| Length | 20 1/2 in |
| Rim Width | 0.75 in |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Color | Orange |
| Performance | Better |
| Used With | Aluminum |
| Backing Wt. | YF Weight |
| Grit | 60 |
| Coat Type | Closed Coat |
| Width | 3/4 in |
| Material | Ceramic |
| Weight | 0.038 LB |
| EAN or UPC | 51144804863 |

