- 54 in Length
- 4 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Used With | Composites |
| Backing Material | Polyester Film |
| Micron Grade | 30 μm |
| Backing Wt. | 5 mil |
| Color | Green |
| Length | 54 in |
| Weight | 6.8 LB |
| EAN or UPC | 51144804689 |
| Material | Aluminum Oxide |
| Used With | Composites |
| Backing Material | Polyester Film |
| Micron Grade | 30 μm |
| Backing Wt. | 5 mil |
| Color | Green |
| Length | 54 in |
| Weight | 6.8 LB |
| EAN or UPC | 51144804689 |