- 5 in Diameter
- Aluminum Oxide Material
| Used With | Paint |
| Backing Wt. | 3 mil |
| Backing Material | Polyester Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Dia. | 5 in |
| Performance | Good |
| Color | Black |
| Micron Grade | 100 μm |
| Weight | 7.9 LB |
| EAN or UPC | 51144802050 |

