- 6 in Diameter
- Aluminum Oxide Material
| Color | Black |
| Backing Material | Polyester Film |
| Backing Wt. | 3 mil |
| Dia. | 6 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Micron Grade | 100 μm |
| Material | Aluminum Oxide |
| RPM [Max] | 10000 rpm |
| Used With | Paint |
| Performance | Good |
| Weight | 11.0 LB |
| EAN or UPC | 51144802043 |

