- 8 in Diameter
- Aluminum Oxide Material
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 8 in |
| Material | Aluminum Oxide |
| Color | Black |
| Used With | Paint |
| Performance | Good |
| Backing Wt. | 3 mil |
| Micron Grade | 100 μm |
| Backing Material | Polyester Film |
| Weight | 7.8 LB |
| EAN or UPC | 51144802036 |

