- 90 in Length
- 3 in Width
- 80 Grit
- Ceramic Material
| Back Color | Brown |
| Length | 90 in |
| Flex Type | Single-Flex |
| Width | 3 in |
| Backing Material | Polyester Cloth |
| Splice Type | Film-Lok |
| Material | Ceramic |
| Performance | Better |
| Backing Wt. | YF Weight |
| Grit | 80 |
| Coat Type | Closed Coat |
| Color | Orange |
| Used With | Aluminum |
| Weight | 0.585 LB |
| EAN or UPC | 51144777761 |

