- 1 1/2 in Diameter
- Right Angle, Regular
| Dia. | 1.5 in |
| Color | Black |
| Thread Type | Internal |
| Density Rating | Medium |
| Type | Regular, Right Angle |
| RPM [Max] | 30000 rpm |
| Method of Attachment | Quick Change TS |
| Thread Size | 1/4-20 |
| Weight | 0.08 LB |
| EAN or UPC | 51144777297 |
| Dia. | 1.5 in |
| Color | Black |
| Thread Type | Internal |
| Density Rating | Medium |
| Type | Regular, Right Angle |
| RPM [Max] | 30000 rpm |
| Method of Attachment | Quick Change TS |
| Thread Size | 1/4-20 |
| Weight | 0.08 LB |
| EAN or UPC | 51144777297 |