- 4 1/2 in Diameter
- Aluminum Oxide Material
- 24 Grit
| Backing Material | Fiber |
| Color | Brown |
| RPM [Max] | 13300 rpm |
| Center Hole | 0.875 in |
| Coat Type | Closed Coat |
| Used With | Carbon Steel |
| Material | Aluminum Oxide |
| Performance | Good |
| Grit | 24 |
| Dia. | 4.5 in |
| Weight | 0.081 LB |
| EAN or UPC | 51144775958 |

