- 42 in Length
- 1 in Width
- 60 Grit
- Ceramic Aluminum Oxide Material
| Color | Orange |
| Used With | Aluminum |
| Length | 42 in |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Material | Ceramic Aluminum Oxide |
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Performance | Better |
| Width | 1 in |
| Flex Type | Single-Flex |
| Grit | 60 |
| Splice Type | Film-Lok |
| Weight | 0.092 LB |
| EAN or UPC | 51144775125 |

