- 15 1/2 in Length
- 3 1/2 in Width
- 60 Grit
- Ceramic Material
| Width | 3 1/2 in |
| Coat Type | Closed Coat |
| Grit | 60 |
| Flex Type | Single-Flex |
| Material | Ceramic |
| Splice Type | Fabri-Lok |
| Color | Orange |
| Backing Material | Polyester Cloth |
| Used With | Aluminum |
| Backing Wt. | YF Weight |
| Length | 15 1/2 in |
| Back Color | Brown |
| Rim Width | 3.5 in |
| Performance | Better |
| Weight | 0.15 LB |
| EAN or UPC | 51144774760 |

