- 24 in Length
- 1/2 in Width
- 50 Grit
- Ceramic Material
| Back Color | Brown |
| Grit | 50 |
| Color | Orange |
| Length | 24 in |
| Backing Wt. | YF Weight |
| Width | 1/2 in |
| Flex Type | Single-Flex |
| Performance | Better |
| Backing Material | Polyester Cloth |
| Splice Type | Fabri-Lok |
| Material | Ceramic |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Weight | 0.033 LB |
| EAN or UPC | 51144774081 |

