- 30 in Length
- 1 in Width
- 80 Grit
- Ceramic Aluminum Oxide Material
| Color | Orange |
| Splice Type | Fabri-Lok |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Grit | 80 |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Length | 30 in |
| Width | 1 in |
| Material | Ceramic Aluminum Oxide |
| Used With | Aluminum |
| Performance | Better |
| Back Color | Brown |
| Weight | 0.065 LB |
| EAN or UPC | 51144774074 |

