- 60 in Length
- 37 in Width
- 80 Grit
- Ceramic Aluminum Oxide Material
| Coat Type | Closed Coat |
| Back Color | Brown |
| Width | 37 in |
| Performance | Better |
| Material | Ceramic Aluminum Oxide |
| Length | 60 in |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Backing Material | Polyester Cloth |
| Used With | Aluminum |
| Grit | 80 |
| Backing Wt. | YF Weight |
| Color | Orange |
| Weight | 6.5 LB |
| EAN or UPC | 51144773510 |

