- 24 in Length
- 1/2 in Width
- 60 Grit
- Ceramic Material
applications
- Metalworking
features
- A Cubitron™ abrasive grain cloth belt constructed on a YF weight, water-resistant, polyester cloth backing
- Resin bonded for heat resistance
- Grinding aid for cooler grinding
- Can be run wet or dry
| Back Color | Brown |
| Width | 1/2 in |
| Backing Material | Polyester Cloth |
| Length | 24 in |
| Color | Orange |
| Rim Width | 0.5 in |
| Type of Abrasive | Coated |
| Splice Type | Fabri-Lok |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Material | Ceramic |
| Flex Type | Single-Flex |
| Backing | Polyester Cloth |
| Performance | Better |
| Grit | 60 |
| Backing Wt. | YF Weight |
| Weight | 0.03 LB |
| EAN or UPC | 51144770656 |
-
Pre-Packed Quantities


