- 5 in Diameter
- Aluminum Oxide Material
| RPM [Max] | 12000 rpm |
| Coat Type | Open Coat |
| Color | Green |
| Backing Material | Polyester Film |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Performance | Good |
| Used With | Paint |
| Backing Wt. | 3 mil |
| Dia. | 5 in |
| Micron Grade | 30 μm |
| Weight | 5.5 LB |
| EAN or UPC | 51144769759 |

