- 6 in Diameter
- Aluminum Oxide Material
| Micron Grade | 15 μm |
| Material | Aluminum Oxide |
| Color | Orange |
| Backing Wt. | 3 mil |
| Backing Material | Polyester Film |
| Performance | Good |
| Dia. | 6 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| RPM [Max] | 10000 rpm |
| Used With | Paint |
| Weight | 7.235 LB |
| EAN or UPC | 51144769728 |

