- 8 in Diameter
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Performance | Good |
| Backing Wt. | 3 mil |
| Used With | Paint |
| Micron Grade | 15 μm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 8 in |
| Backing Material | Polyester Film |
| Color | Orange |
| Weight | 6.4 LB |
| EAN or UPC | 51144769674 |

