- 60 in Length
- 37 in Width
- P150 Grit
- Aluminum Oxide Material
| Performance | Good |
| Backing Wt. | XF Weight |
| Width | 37 in |
| Coat Type | Closed Coat |
| Splice Type | Film-Lok |
| Length | 60 in |
| Flex Type | Single-Flex |
| Grit | P150 |
| Material | Aluminum Oxide |
| Color | Brown |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Weight | 3.6 LB |
| EAN or UPC | 51144769391 |

