- 60 in Length
- 37 in Width
- P150 Grit
- Aluminum Oxide Material
| Length | 60 in |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Color | Brown |
| Grit | P150 |
| Flex Type | Single-Flex |
| Performance | Better |
| Width | 37 in |
| Used With | Paint |
| Splice Type | Film-Lok |
| Coat Type | Open Coat |
| Backing Wt. | Y Weight |
| Weight | 3.45 LB |
| EAN or UPC | 51144769285 |

