- 103 in Length
- 52 in Width
- P120 Grit
- Aluminum Oxide Material
| Length | 103 in |
| Splice Type | Film-Lok |
| Backing Wt. | Y Weight |
| Used With | Paint |
| Coat Type | Open Coat |
| Flex Type | Single-Flex |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Grit | P120 |
| Width | 52 in |
| Color | Brown |
| Performance | Better |
| Weight | 8.12 LB |
| EAN or UPC | 51144768592 |

