
- 3 in Diameter
- Ceramic Material
- 50 Grit
Grit | 50 |
Used With | High Nickel Alloy |
Coat Type | Closed Coat |
Material | Ceramic |
Backing Wt. | YF Weight |
Color | Orange |
RPM [Max] | 20000 rpm |
Dia. | 3 in |
Backing Material | Polyester Cloth |
Method of Attachment | TS |
Weight | 0.027 LB |
EAN or UPC | 51144767472 |
