
- 2 in Diameter
- Ceramic Material
- 50 Grit
features
- Ceramic aluminum oxide abrasive grain
- Constructed on a YF-weight, water-resistant polyester cloth backing
- Resin bonded for heat resistance
- Features grinding aid for cooler grinding
- Can be run wet or dry
- Use with a TR attachment
Type of Abrasive | Coated |
Grit | 50 |
Disc Type | Die# R200P |
Backing Material | Polyester Cloth |
Material | Ceramic |
RPM [Max] | 25000 rpm |
Coat Type | Closed Coat |
Abrasive Material | Cubitron™ |
Method of Attachment | TR |
Bond | Resin |
Dia. | 2 in |
Used With | Cobalt & Nickel Alloy |
Backing Wt. | YF Weight |
Color | Orange |
Weight | 0.013 LB |
EAN or UPC | 51144766307 |
-
Pre-Packed Quantities
