- 89 in Length
- 6 in Width
- 80 Grit
- Aluminum Oxide Material
| Color | Brown |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Coat Type | Open Coat |
| Grit | 80 |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Performance | Good |
| Backing Wt. | X Weight |
| Width | 6 in |
| Length | 89 in |
| Weight | 0.537 LB |
| EAN or UPC | 51144765096 |

