- 89 in Length
- 6 in Width
- P100 Grit
- Aluminum Oxide Material
| Grit | P100 |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Length | 89 in |
| Color | Brown |
| Splice Type | Film-Lok |
| Material | Aluminum Oxide |
| Performance | Good |
| Width | 6 in |
| Coat Type | Open Coat |
| Flex Type | Single-Flex |
| Weight | 0.517 LB |
| EAN or UPC | 51144765072 |

