- 72 in Length
- 2 in Width
- P150 Grit
- Aluminum Oxide Material
| Color | Brown |
| Performance | Good |
| Backing Material | Cloth |
| Width | 2 in |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Coat Type | Closed Coat |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Length | 72 in |
| Grit | P150 |
| Backing Wt. | X Weight |
| Weight | 0.126 LB |
| EAN or UPC | 51144763368 |

