- 75 in Length
- 52 in Width
- P120 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Backing Wt. | Y Weight |
| Flex Type | Single-Flex |
| Length | 75 in |
| Coat Type | Open Coat |
| Performance | Better |
| Used With | Hardwood |
| Color | Brown |
| Width | 52 in |
| Grit | P120 |
| Backing Material | Cloth |
| Weight | 6.34 LB |
| EAN or UPC | 51144743599 |

