- 48 in Length
- 6 in Width
- 60 Grit
- Ceramic Material
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Used With | Carbon Steel |
| Performance | Better |
| Grit | 60 |
| Backing Wt. | YN Weight |
| Length | 48 in |
| Material | Ceramic |
| Backing Material | Polyester Cloth |
| Width | 6 in |
| Splice Type | Film-Lok |
| Weight | 0.695 LB |
| EAN or UPC | 51144743278 |

