- 60 in Length
- 25 in Width
- P180 Grit
- Aluminum Oxide Material
| Flex Type | Single-Flex |
| Length | 60 in |
| Color | Brown |
| Performance | Good |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Splice Type | Sine-Lok |
| Grit | P180 |
| Coat Type | Closed Coat |
| Backing Wt. | X Weight |
| Width | 25 in |
| Weight | 1.79 LB |
| EAN or UPC | 51144741946 |

