- 75 in Length
- 37 in Width
- 80 Grit
- Aluminum Oxide Material
| Grit | 80 |
| Width | 37 in |
| Performance | Better |
| Length | 75 in |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| Material | Aluminum Oxide |
| Backing Wt. | Y Weight |
| Color | Brown |
| Used With | Paint |
| Coat Type | Open Coat |
| Flex Type | Single-Flex |
| Weight | 5.933 LB |
| EAN or UPC | 51144739707 |

