- 18 in Length
- 3 in Width
- 50 Grit
- Aluminum Oxide Material
| Length | 18 in |
| Grit | 50 |
| Splice Type | Fabri-Lok |
| Material | Aluminum Oxide |
| Flex Type | Single-Flex |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Rim Width | 3 in |
| Width | 3 in |
| Performance | Good |
| Coat Type | Open Coat |
| Color | Brown |
| Weight | 0.12 LB |
| EAN or UPC | 51144715121 |

