- 11 in Length
- 8 1/2 in Width
- Silicon Carbide Material
| Color | Gray |
| Material | Silicon Carbide |
| Micron Grade | 9 μm |
| Length | 11 in |
| Weight | 5.0 LB |
| EAN or UPC | 51144500932 |
| Color | Gray |
| Material | Silicon Carbide |
| Micron Grade | 9 μm |
| Length | 11 in |
| Weight | 5.0 LB |
| EAN or UPC | 51144500932 |