- 11 in Length
- 8 1/2 in Width
- Silicon Carbide Material
| Connector Type | Ceramic Fiber Optic Connectors |
| Material | Silicon Carbide |
| Used With | Ceramics |
| Length | 11 in |
| Method of Attachment | Plain Back |
| Color | Gray |
| Micron Grade | 15 μm |
| Weight | 4.5 LB |
| EAN or UPC | 51144500338 |

