- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
| Color | Green |
| Material | Aluminum Oxide |
| Used With | Ceramics |
| Connector Type | Ceramic Fiber Optic Connectors |
| Micron Grade | 30 μm |
| Method of Attachment | Plain Back |
| Length | 11 in |
| Weight | 6.0 LB |
| EAN or UPC | 51144500239 |

